Zoro Homepage

Modular Drawer Cabinet, 44 In. H, 30 In. W

  • Mfr # RP2106A-FTKADB

  • Zoro # G3337078


product price: $2,754.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
44 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP2106A-FTKADB
Zoro #
G3337078
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
44 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 3 in, (2) 3-3/4 in, (2) 5-1/4 in, (4) 2-1/4 in
Drawer Depth
2 1/4 in, 3 in, 3 7/8 in, 4 5/8 in
Drawer Width
25 1/8 in
Overall Height
44 in
Overall Depth
27 3/4 in
Overall Width
30 in
Drawer HxWxD
2 1/4 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 3 in x 25 1/8 in x 25 1/8 in, 4 5/8 in x 25 1/8 in x 25 1/8 in
Drawer Height
2 1/4 in, 3 in, 3 7/8 in, 4 5/8 in
Drawer Inside Height
(1) 3 in, (2) 3 3/4 in, (2) 5 1/4 in, (4) 2 1/4 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Dark Blue
No. of Drawers
9
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(2) 40, (1) 4, (4) 30, (2) 9
Number of Compartments per Cabinet
222
Material - Cabinets
Steel
Number of Drawers per Cabinet
9
Finish
Powder Coated
Material
Steel
Finish - Cabinets
Powder Coated
Work Surface Material
Steel
No. of Compartments per Drawer
(1) 4, (2) 40, (2) 9, (4) 30
Cabinet Color
Dark Blue
Drawer Access
Multiple
Number of Compartments
222
Number of Drawers
9
Includes Dividers
Yes
Cabinet Storage Components
Drawers
Base Type
Frame
Cabinet Material
Steel
Mobility
Stationary
Load Capacity per Drawer
400 lb
Adjustable Dividers
Yes
Cabinet Finish
Powder Coated
Number of Compartments per Drawer
(1) 4, (2) 40, (2) 9, (4) 30
Number of Dividers
222

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 in, 3 7/8 in, 4 5/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (2) 40, (2) 9, (4) 30, Number of Dividers 222, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 44 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 222, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.