Zoro Homepage

Modular Drawer Cabinet, 44 In. H, 30 In. W

  • Mfr # RP2106ALVG

  • Zoro # G9963064


product price: $2,754.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
44 in
Cabinet Height Range
Counter Height (40" to 58")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP2106ALVG
Zoro #
G9963064
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
44 in
Cabinet Height Range
Counter Height (40" to 58")
Usable Drawer Height
(1) 3 in, (2) 3-3/4 in, (2) 5-1/4 in, (4) 2-1/4 in
Drawer Depth
2 1/4 in, 3 in, 3 7/8 in, 4 5/8 in
Drawer Width
25 1/8 in
Overall Width
30 in
Overall Depth
27 3/4 in
Overall Height
44 in
Drawer Inside Height
(1) 3 in, (2) 3 3/4 in, (2) 5 1/4 in, (4) 2 1/4 in
Drawer Height
2 1/4 in, 3 in, 3 7/8 in, 4 5/8 in
Drawer HxWxD
2 1/4 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 3 in x 25 1/8 in x 25 1/8 in, 4 5/8 in x 25 1/8 in x 25 1/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
9
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(2) 40, (1) 4, (4) 30, (2) 9
Number of Compartments per Cabinet
222
Material - Cabinets
Steel
Work Surface Material
Steel
Material
Steel
Finish
Powder Coated
Includes
Dividers, Partitions
Number of Drawers per Cabinet
9
Handle Type
Aluminum
Handle Material
Aluminum
Finish - Cabinets
Powder Coated
No. of Compartments per Drawer
(1) 4, (2) 40, (2) 9, (4) 30
Drawer Access
Multiple
Mobility
Stationary
Load Capacity per Drawer
400 lb
Number of Dividers
222
Cabinet Finish
Powder Coated
Includes Dividers
Yes
Number of Compartments
222
Number of Compartments per Drawer
(1) 4, (2) 40, (2) 9, (4) 30
Cabinet Material
Steel
Number of Drawers
9
Base Type
Frame
Adjustable Dividers
Yes
Cabinet Storage Components
Drawers
Cabinet Color
Gray

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 in, 3 7/8 in, 4 5/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 4, (2) 40, (2) 9, (4) 30, Number of Dividers 222, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 44 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 222, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.