Zoro Homepage

Modular Drawer Cabinet, 59 In. H, 30 In. W

  • Mfr # SCU3014A-FTKAVG

  • Zoro # G2263619


product price: $3,674.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCU3014A-FTKAVG
Zoro #
G2263619
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(7) 2-1/4 in, (8) 3 in
Drawer Depth
2 1/4 in, 3 in
Drawer Width
25 1/8 in
Overall Height
59 in
Overall Depth
27 3/4 in
Overall Width
30 in
Drawer HxWxD
2 1/4 in x 25 1/8 in x 25 1/8 in, 3 in x 25 1/8 in x 25 1/8 in
Drawer Inside Height
(7) 2 1/4 in, (8) 3 in
Drawer Height
2 1/4 in, 3 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
15
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(7) 24, (8) 24
Number of Compartments per Cabinet
360
Material - Cabinets
Steel
Handle Material
Aluminum
Finish
Powder Coated
Number of Drawers per Cabinet
15
Handle Type
Aluminum
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Material
Steel
Includes
Dividers, Partitions
No. of Compartments per Drawer
(7) 24, (8) 24
Mobility
Stationary
Cabinet Storage Components
Drawers
Number of Dividers
360
Drawer Access
Multiple
Adjustable Dividers
Yes
Includes Dividers
Yes
Number of Compartments
360
Cabinet Color
Gray
Number of Compartments per Drawer
(15) 24
Cabinet Material
Steel
Number of Drawers
15
Load Capacity per Drawer
400 lb
Base Type
Frame
Cabinet Finish
Powder Coated

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 in, Includes Dividers Yes, Number of Compartments per Drawer (15) 24, Number of Dividers 360, Number of Drawers 15, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 360, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Depth 2 1/4 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.