Zoro Homepage

Modular Drawer Cabinet, 59 In. H, 30 In. W

  • Mfr # SCU3126A-FTKADB

  • Zoro # G3336980


product price: $2,720.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCU3126A-FTKADB
Zoro #
G3336980
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(1) 8-1/2 in, (2) 2-1/4 in, (3) 5-1/4 in, (4) 3-3/4 in
Drawer Depth
2 1/4 in, 3 7/8 in, 5 3/8 in, 8 1/2 in
Drawer Width
25 1/8 in
Overall Depth
27 3/4 in
Overall Height
59 in
Overall Width
30 in
Drawer Height
2 1/4 in, 3 7/8 in, 5 3/8 in, 8 1/2 in
Drawer Inside Height
(1) 8 1/2 in, (2) 2 1/4 in, (3) 5 3/8 in, (4) 3 7/8 in
Drawer HxWxD
2 1/4 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in, 8 1/2 in x 25 1/8 in x 25 1/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Dark Blue
No. of Drawers
10
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(2) 24, (4) 20, (3) 16, (1) 12
Number of Compartments per Cabinet
188
Material - Cabinets
Steel
Material
Steel
Number of Drawers per Cabinet
10
Finish - Cabinets
Powder Coated
Work Surface Material
Steel
Finish
Powder Coated
No. of Compartments per Drawer
(1) 12, (2) 24, (3) 16, (4) 20
Drawer Access
Multiple
Base Type
Frame
Number of Compartments
188
Number of Dividers
188
Cabinet Color
Dark Blue
Cabinet Storage Components
Drawers
Cabinet Material
Steel
Mobility
Stationary
Load Capacity per Drawer
400 lb
Number of Drawers
10
Adjustable Dividers
Yes
Method of Construction
Welded
Cabinet Finish
Powder Coated
Includes Dividers
Yes
Number of Compartments per Drawer
(1) 12, (2) 24, (3) 16, (4) 20

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 7/8 in, 5 3/8 in, 8 1/2 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (2) 24, (3) 16, (4) 20, Number of Dividers 188, Number of Drawers 10, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Method of Construction Welded, Mobility Stationary, Number of Compartments 188, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.