Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Modular Drawer Cabinet, 59 In. H, 30 In. W

  • Mfr # SCU3126A-FTKAVG

  • Zoro # G9963012


product price: $2,720.99
/ea
Additional $330.00 delivery surcharge applies per item.
See details

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCU3126A-FTKAVG
Zoro #
G9963012
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(1) 8-1/2 in, (2) 2-1/4 in, (3) 5-1/4 in, (4) 3-3/4 in
Drawer Depth
2 1/4 in, 3 7/8 in, 5 3/8 in, 8 1/2 in
Drawer Width
25 1/8 in
Overall Depth
27 3/4 in
Overall Width
30 in
Overall Height
59 in
Drawer Height
2 1/4 in, 3 7/8 in, 5 3/8 in, 8 1/2 in
Drawer HxWxD
2 1/4 in x 25 1/8 in x 25 1/8 in, 3 7/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in, 8 1/2 in x 25 1/8 in x 25 1/8 in
Drawer Inside Height
(1) 8 1/2 in, (2) 2 1/4 in, (3) 5 3/8 in, (4) 3 7/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
10
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(2) 24, (4) 20, (3) 16, (1) 12
Number of Compartments per Cabinet
188
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Material
Steel
Includes
Dividers, Partitions
Work Surface Material
Steel
Handle Type
Aluminum
Number of Drawers per Cabinet
10
Finish
Powder Coated
Handle Material
Aluminum
No. of Compartments per Drawer
(1) 12, (2) 24, (3) 16, (4) 20
Number of Compartments per Drawer
(1) 12, (2) 24, (3) 16, (4) 20
Lock Type
Keyed
Drawer Access
Multiple
Cabinet Material
Steel
Includes Dividers
Yes
Base Type
Frame
Number of Dividers
188
Cabinet Finish
Powder Coated
Adjustable Dividers
Yes
Mobility
Stationary
Number of Drawers
10
Number of Compartments
188
Cabinet Color
Gray
Cabinet Storage Components
Drawers
Load Capacity per Drawer
400 lb

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 2 1/4 in, 3 7/8 in, 5 3/8 in, 8 1/2 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 12, (2) 24, (3) 16, (4) 20, Number of Dividers 188, Number of Drawers 10, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Lock Type Keyed, Mobility Stationary, Number of Compartments 188, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.