Zoro Homepage

Modular Drawer Cabinet, 59 In. H, 30 In. W

  • Mfr # SEP3140A-FTKAVG

  • Zoro # G9962994


product price: $2,710.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP3140A-FTKAVG
Zoro #
G9962994
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(2) 3-3/4 in, (2) 4-1/2 in, (2) 6-1/4 in, (3) 5-1/4 in
Drawer Depth
3 7/8 in, 4 5/8 in, 5 3/8 in, 6 1/4 in
Drawer Width
25 1/8 in
Overall Height
59 in
Overall Width
30 in
Overall Depth
27 3/4 in
Drawer Inside Height
(2) 3 7/8 in, (2) 4 5/8 in, (2) 6 1/4 in, (3) 5 3/8 in
Drawer HxWxD
3 7/8 in x 25 1/8 in x 25 1/8 in, 4 5/8 in x 25 1/8 in x 25 1/8 in, 5 3/8 in x 25 1/8 in x 25 1/8 in, 6 1/4 in x 25 1/8 in x 25 1/8 in
Drawer Height
3 7/8 in, 4 5/8 in, 5 3/8 in, 6 1/4 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
9
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(1) 24, (2) 20, (3) 16, (2) 12, (1) 8
Number of Compartments per Cabinet
144
Material - Cabinets
Steel
Handle Material
Aluminum
Handle Type
Aluminum
Finish
Powder Coated
Number of Drawers per Cabinet
9
Material
Steel
Includes
Dividers, Partitions
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
No. of Compartments per Drawer
(1) 24, (1) 8, (2) 12, (2) 20, (3) 16
Cabinet Finish
Powder Coated
Number of Compartments
144
Drawer Access
Multiple
Adjustable Dividers
Yes
Number of Drawers
9
Mobility
Stationary
Base Type
Frame
Cabinet Material
Steel
Number of Dividers
144
Cabinet Color
Gray
Includes Dividers
Yes
Load Capacity per Drawer
400 lb
Number of Compartments per Drawer
(1) 24, (1) 8, (2) 12, (2) 20, (3) 16
Cabinet Storage Components
Drawers

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 7/8 in, 4 5/8 in, 5 3/8 in, 6 1/4 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 24, (1) 8, (2) 12, (2) 20, (3) 16, Number of Dividers 144, Number of Drawers 9, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 144, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.