Zoro Homepage

Modular Drawer Cabinet, 59 In. H, 30 In. W

  • Mfr # SEP3163ALBK

  • Zoro # G9963134


product price: $2,425.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEP3163ALBK
Zoro #
G9963134
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(2) 7 in, (6) 5-1/4 in
Drawer Depth
5 3/8 in, 7 in
Drawer Width
25 1/8 in
Overall Depth
27 3/4 in
Overall Width
30 in
Overall Height
59 in
Drawer Inside Height
(2)7 in, (6) 5 3/8 in
Drawer Height
5 3/8 in, 7 in
Drawer HxWxD
5 3/8 in x 25 1/8 in x 25 1/8 in, 7 in x 25 1/8 in x 25 1/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Black
No. of Drawers
8
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(1) 20, (2) 16, (3) 12, (2) 8
Number of Compartments per Cabinet
104
Material - Cabinets
Steel
Includes
Dividers, Partitions
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Number of Drawers per Cabinet
8
Finish
Powder Coated
Handle Type
Aluminum
Material
Steel
Handle Material
Aluminum
No. of Compartments per Drawer
(1) 20, (2) 16, (2) 8, (3) 12
Number of Drawers
8
Adjustable Dividers
Yes
Cabinet Finish
Powder Coated
Base Type
Frame
Number of Dividers
104
Number of Compartments per Drawer
(1) 20, (2) 16, (2) 8, (3) 12
Cabinet Storage Components
Drawers
Load Capacity per Drawer
400 lb
Lock Type
Keyed
Method of Construction
Welded
Includes Dividers
Yes
Cabinet Material
Steel
Cabinet Color
Black
Mobility
Stationary
Drawer Access
Multiple
Number of Compartments
104

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (2) 16, (2) 8, (3) 12, Number of Dividers 104, Number of Drawers 8, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Lock Type Keyed, Method of Construction Welded, Mobility Stationary, Number of Compartments 104, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.