Zoro Homepage

Modular Drawer Cabinet, 59 In. H, 60 In. W

  • Mfr # RP3543ALDB

  • Zoro # G3496556


product price: $4,872.99
/ea
Item requires special delivery charges. A $435.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
60 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP3543ALDB
Zoro #
G3496556
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
60 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(1) 5-1/4 in, (6) 7 in
Drawer Depth
5 3/8 in, 7 in
Drawer Width
55 3/8 in
Overall Height
59 in
Overall Depth
27 3/4 in
Overall Width
60 in
Drawer HxWxD
5 3/8 in x 55 3/8 in x 25 1/8 in, 7 in x 55 3/8 in x 25 1/8 in
Drawer Height
5 3/8 in, 7 in
Drawer Inside Height
(1) 5 1/4 in, (6) 7 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Dark Blue
No. of Drawers
7
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(1) 24, (6) 18
Number of Compartments per Cabinet
132
Material - Cabinets
Steel
Work Surface Material
Steel
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Number of Drawers per Cabinet
7
Material
Steel
No. of Compartments per Drawer
(1) 24, (6) 18
Mobility
Stationary
Adjustable Dividers
Yes
Load Capacity per Drawer
400 lb
Cabinet Finish
Powder Coated
Number of Compartments
132
Drawer Access
Multiple
Includes Dividers
Yes
Number of Drawers
7
Number of Compartments per Drawer
(1) 24, (6) 18
Cabinet Color
Dark Blue
Cabinet Material
Steel
Cabinet Storage Components
Drawers
Base Type
Frame
Number of Dividers
132

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Dark Blue, Cabinet Storage Components Drawers, Drawer Height 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 24, (6) 18, Number of Dividers 132, Number of Drawers 7, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 60 in, Mobility Stationary, Number of Compartments 132, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Depth 5 3/8 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.