Zoro Homepage

Modular Drawer Cabinet, Black, Steel

  • Mfr # CU3189ALB

  • Zoro # G3365866


product price: $2,537.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU3189ALB
Zoro #
G3365866
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
59 in
Cabinet Height Range
Full Height (59" and Taller)
Usable Drawer Height
(1) 5-1/4 in, (6) 7 in
Drawer Depth
5 3/8 in, 7 in
Drawer Width
25 1/8 in
Overall Width
30 in
Overall Depth
27 3/4 in
Overall Height
59 in
Drawer HxWxD
5 3/8 in x 25 1/8 in x 25 1/8 in, 7 in x 25 1/8 in x 25 1/8 in
Drawer Inside Height
(1) 5 1/4 in, (6) 7 in
Drawer Height
5 3/8 in, 7 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Black
No. of Drawers
7
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(2) 16, (2) 12, (3) 8
Number of Compartments per Cabinet
70
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Drawers per Cabinet
7
Material
Steel
Handle Type
Pull with Label Holder
Finish
Powder Coated
Handle Material
Aluminum
Work Surface Material
Steel
No. of Compartments per Drawer
(2) 12, (2) 16, (3) 8
Number of Compartments
70
Mobility
Stationary
Number of Dividers
70
Load Capacity per Drawer
400 lb
Cabinet Finish
Powder Coated
Cabinet Color
Black
Cabinet Storage Components
Drawers
Drawer Handle Type
Pull
Adjustable Dividers
Yes
Drawer Access
Multiple
Number of Compartments per Drawer
(2) 12, (2) 16, (3) 8
Cabinet Material
Steel
Frame Assembled
Assembled
Includes Dividers
Yes
Lock Type
Keyed
Base Type
Frame
Number of Drawers
7

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Black, Cabinet Storage Components Drawers, Drawer Height 5 3/8 in, 7 in, Includes Dividers Yes, Number of Compartments per Drawer (2) 12, (2) 16, (3) 8, Number of Dividers 70, Number of Drawers 7, Overall Depth 27 3/4 in, Overall Height 59 in, Overall Width 30 in, Lock Type Keyed, Mobility Stationary, Number of Compartments 70, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.