Zoro Homepage

Pegboard Wall Cabinet, 37"x45"x14", Gray

  • Mfr # Grainger48880

  • Zoro # G3809508


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

Cabinet Strength Rating
Industrial
Width of Cabinet
45 in
Depth of Cabinet
14 in
Height of Cabinet
37 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Grainger48880
Zoro #
G3809508
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
45 in
Depth of Cabinet
14 in
Height of Cabinet
37 in
Overall Height
37 in
Overall Width
45 in
Overall Depth
14 in
Pegboard Height
37 in
Panel Material Thickness
20 ga
Pegboard Width
45 in

Details

Cabinet Strength Rating
Industrial
Assembled/Unassembled
Assembled
Cabinet Color
Gray
Material - Cabinets
Steel
Number of Doors
2
Gauge
20/18
Cabinet Locking Mechanism
Keyed
Number of Cabinet Shelves
0
Number of Shelves
1
Cabinet Door Type
Clearview
Includes Mounting Hardware
No
Method of Construction
Welded
Finish
Pegboard Cabinet
Load Capacity
150 lb
Net Weight
127 lb
Locking Points
2 Points
Locking Cabinet
Yes
Item - Wall Cabinets
Wall Cabinet
Cabinet Handle Style
Pull
Material
Steel
Mounting Hole Spacing
29-7/8 in Horizontal, 35-9/16 in Vertical
Item
Pegboard Wall Cabinet
Color
Gray
Frame Assembled
Assembled
Weight
127 lb
Cabinet Material
Steel
Peg Hole Shape
Round
Door Handle Type
Pull
Duty Rating
Medium Duty
Door Locking Points
2
Door Type
Clearview
Lock Type
Keyed
Cabinet Storage Components
Pegboard
Overall Load Capacity
150 lb

Description

Pegboard Wall Cabinet, Frame Assembled Assembled, Cabinet Color Gray, Cabinet Storage Components Pegboard, Door Handle Type Pull, Door Type Clearview, Overall Depth 14 in, Overall Height 37 in, Overall Width 45 in, Pegboard Height 37 in, Pegboard Width 45 in, Peg Hole Shape Round, Mounting Location Wall, Cabinet Material Steel, Includes Mounting Hardware No, Lock Type Keyed, Panel Material Thickness 20 ga, Door Locking Points 2, Duty Rating Medium Duty, Method of Construction Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.