ShelfRiser, Steel, Bl, 72"W
- Mfr # BAS72
- Zoro # G8995192
product price:Â
$
350.99
/ea
Free Shipping & Returns
Key Features
For Use With
Workbenches
Material
Steel
Assembly
Unassembled
Width
72 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAS72
- Zoro #
- G8995192
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 72 in
- Depth
- 12 in
- Height
- 12 to 22 in
- Maximum Adjustable Height
- 22 in
- Minimum Adjustable Height
- 12 in
- For Work Station Width
- 72 in
- Height Adjustability
- Adjustable Height
- Overall Depth
- 12 in
- Overall Width
- 72 in
- For Top Width
- 72 in
Description
Shelf Riser, Height Adjustability Adjustable Height, Riser Type Non-Electrical Riser, Top Material Steel, Color Blue, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height 22 in, Metal Material Gauge Not Applicable, Minimum Adjustable Height 12 in, Mount Type Bolts, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.