Zoro Homepage

Stationary Work Center, 37 In. H, 60 In. W

  • Mfr # RP1973ALVG

  • Zoro # G2263637


product price: $4,229.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
60 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
37 in
Cabinet Height Range
Desk Height (Shorter than 40")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP1973ALVG
Zoro #
G2263637
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
60 in
Depth of Cabinet
27 3/4 in
Height of Cabinet
37 in
Cabinet Height Range
Desk Height (Shorter than 40")
Usable Drawer Height
(1) 10 in, (1) 5-1/4 in, (1) 7 in, (2) 3 in, (5) 3-3/4 in
Drawer Depth
3 in, 3 7/8 in, 5 3/8 in, 7 in, 10 1/8 in
Drawer Width
25 1/8 in, 55 3/8 in
Overall Width
60 in
Overall Height
37 in
Overall Depth
27 3/4 in
Drawer Height
3 in, 3 7/8 in, 5 3/8 in, 7 in, 10 1/8 in
Drawer Inside Height
(1) 10 in, (1) 5 1/4 in, (1) 7 in, (2) 3 in, (5) 3 3/4 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Light Gray
No. of Drawers
10
Drawer Capacity
400 lb
No. of Compartments Per Drawer
(1) 28, (1) 30, (3) 16, (2) 12, (2) 8, (1) 20
Number of Compartments per Cabinet
166
Material - Cabinets
Steel
Number of Drawers per Cabinet
10
Finish - Cabinets
Powder Coated
Handle Type
Aluminum
Handle Material
Aluminum
Includes
Dividers, Partitions
Material
Steel
Finish
Powder Coated
Work Surface Material
Steel
No. of Compartments per Drawer
(1) 20, (1) 28, (1) 30, (2) 12, (2) 8, (3) 16
Cabinet Storage Components
Drawers
Base Type
Frame
Mobility
Stationary
Number of Drawers
10
Cabinet Finish
Powder Coated
Number of Compartments
166
Adjustable Dividers
Yes
Number of Dividers
166
Number of Compartments per Drawer
(1) 20, (1) 28, (1) 30, (2) 12, (2) 8, (3) 16
Cabinet Color
Gray
Includes Dividers
Yes
Load Capacity per Drawer
400 lb
Drawer Access
Multiple
Cabinet Material
Steel

Description

Modular Drawer Cabinet, Base Type Frame, Adjustable Dividers Yes, Cabinet Color Gray, Cabinet Storage Components Drawers, Drawer Height 3 in, 3 7/8 in, 5 3/8 in, 7 in, 10 1/8 in, Includes Dividers Yes, Number of Compartments per Drawer (1) 20, (1) 28, (1) 30, (2) 12, (2) 8, (3) 16, Number of Dividers 166, Number of Drawers 10, Overall Depth 27 3/4 in, Overall Height 37 in, Overall Width 60 in, Mobility Stationary, Number of Compartments 166, Cabinet Finish Powder Coated, Cabinet Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.