12 Inch High Velocity Dual Speed Retro Metal Drum Fan

  • Mfr # VA-12DF

  • Zoro # G821740090


product price:  $50.39
/ea

Key Features

Color
Black
Material
Metal
Length
5.75 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-12DF
Zoro #
G821740090
UPC #
602573104163
Country of Origin
China

Dimensions

Width
12 in
Length
5.75 in
Height
14 in

Details

Item
Drum Fan
Color
Black
Material
Metal

Description

Vie Air is safe and has reliable performance with exceptional value and thoughtful innovations. With it's drum fan design, it allows for maximum air flow, optimal circulation and quiet operation. Made out of durable metal, it's easy to move and reposition this ventilation fan where ever you like. The powerful 2 speed motor allows for easy air flow management. This drum fan is ideal for living room or garage use and can vent any large enclosed space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.