1500W Portable 2-Settings White Fan Heater with Adjustable Thermostat

  • Mfr # VA-305

  • Zoro # G621736590


product price: $32.45
/ea

Key Features

Height
4.25 in
Electric Heater Item
Fan Heater
Length
9.75 in
Heater Color
White
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-305
Zoro #
G621736590
UPC #
602573378380
Country of Origin
China

Dimensions

Height
4.25 in
Length
9.75 in
Width
9 in

Details

Electric Heater Item
Fan Heater
Heater Color
White

Description

Have full control of the temperature in any space at the touch of your fingertips, with the versatile Vie Air 1500W Portable Dual Setting Office and Home Fan Heater with Adjustable Air Flow and Heat Settings. Conveniently and quickly regulate the air flow with the easily adjustable manual controls to ensure your optimal comfort. This ceramic heater comes with 2 heat settings and a fan only setting for ultimate comfort in any weather. At Vie Air, we have your safety in mind, which is why our fans feature an overheat automatic shut off mechanism and tip-over security switch for more peace of mind and a better overall experience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.