
16 Inch 3 Speed Oscillating Stand Fan with Remote Control in White
Mfr # VA-16STF-WT
Zoro # G021739214
product price: $48.75
/eaKey Features
Width
17.71 in
Length
17.71 in
Height
47.24 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-16STF-WT
Zoro #
G021739214
UPC #
840191211478
Country of Origin
China
Dimensions
Width
17.71 in
Length
17.71 in
Height
47.24 in
Details
Color
White
Item
Stand Fan
Description
Enhance your cooling experience with the Vie Air 16 Inch 3 Speed Oscillating Stand Fan in White, designed for optimal comfort and convenience. Powered by 120 volts and consuming just 50 watts, this fan offers efficient airflow with three adjustable speed settings and oscillation capability. Crafted from durable plastic and metal with plastic blades, it ensures reliability and safety. Set your desired operating time with the convenient 7.5-hour timer, while the adjustable height from 47 inches to 51.18 inches and a sturdy round base provide stability and versatility. Complete with a remote control for effortless operation, this fan is the perfect blend of functionality and ease for any space.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.