Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Inch 3 Speed Plastic Wall Fan with Remote Control in White

  • Mfr # VA-16W

  • Zoro # G721739514


product price: $56.85
/ea

Key Features

Color
White
Width
17 in
Height
4 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-16W
Zoro #
G721739514
UPC #
602573707098
Country of Origin
China

Dimensions

Width
17 in
Height
4 in
Length
16 in

Details

Color
White
Item
Wall Mountable Fan

Description

The Vie Air 16 Inch 3 Speed Plastic Wall Fan with Remote Control in White is both reliable and easy to operate so that you can spend more time enjoying the fresh air and less time setting up for it. With simple and convenient remote operation this wall mountable fan can be turned on and controlled from the comfort of your couch or bed. The ventilator's quiet yet powerful air flow does a great job of cooling down rooms and garages. This Fan features 3 Variable Settings so that you can control the speed and intensity of the air flow in your space. In addition, this fan features a tilting head, which greatly improves the ability to control air flow within a room, and will be a satisfying feature for anyone in a Gym or workout space. Whether you need to cool down while you sleep, or cool off during exercise, this fan is strong enough to handle the heat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.