18 Inch Industrial High Velocity 3 Speed Metal Floor Fan

  • Mfr # VA-18

  • Zoro # G121740097


product price:  $65.99
/ea

Key Features

Height
21 in
Material
Metal
Length
10 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-18
Zoro #
G121740097
UPC #
602573104118
Country of Origin
China

Dimensions

Height
21 in
Width
21.5 in
Length
10 in

Details

Item
Floor Fan
Material
Metal
Color
Black

Description

The Vie Air 18 Inch High Velocity All Metal Tilting 3 Speed Floor Fan is both reliable and easy to operate so that you can spend more time enjoying the fresh air and less time setting up for it. With powerful air flow this fan does a great job of cooling down specific areas. This Fan features 3 variable settings so that you can control the speed and intensity of the air flow in your space. The oscillation feature comes in handy in any room that can use some air flow! In addition, this fan features a tilting head, which greatly improves the fans ability to freshen a room, and will be a satisfying feature for anyone in a gym or workout space. Whether you need to cool down while you sleep, or cool off during exercise, this fan is strong enough to handle any job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.