18 Inch Shutter Exhaust Fan with Power Cord
- Mfr # 750122809M
- Zoro # G622980350
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Exhaust/Supply Fan Item
Shutter Exhaust Fan
Width
21.06 in
Height
9.05 in
Blade Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750122809M
- Zoro #
- G622980350
- UPC #
- 840191212307
- Country of Origin
- China
Dimensions
- Width
- 21.06 in
- Height
- 9.05 in
Details
- Exhaust/Supply Fan Item
- Shutter Exhaust Fan
- Blade Material
- Aluminum
Description
Move Heat, moisture, dust and odors from residential, commercial, industrial or agricultural spaces with the Vie Air 18 Inch Corded Shutter Exhaust Fan. Constructed from high grade aluminum to withstand wet and hot seasons, preventing rust and allowing the fan to function properly. Automatic shutters open and close while the fan is operating. Perfect for home, workshops, work rooms, factories, warehouses and greenhouses.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.