20 Inch High-Velocity 5 Blade Tilting Ultra Lightweight Turbo Floor Fan

  • Mfr # VA-20TBF

  • Zoro # G521737901


product price:  $56.85
/ea

Key Features

Material
Plastic
Width
22 in
Height
22 in
Length
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA-20TBF
Zoro #
G521737901
UPC #
602573104156
Country of Origin
China

Dimensions

Width
22 in
Height
22 in
Length
8 in

Details

Material
Plastic
Item
Floor Fan
Color
Black

Description

Vie Air is safe and has reliable performance with exceptional value and thoughtful innovations. With it's "Turbo Fan" design, it allows for maximum air flow, optimal circulation and quiet operation. Made out of light weight plastic, it's easy to move and reposition this ventilation fan where ever you like. The 3 speed control and tiling fan head allows for easy air flow management. This floor fan is ideal for living room or garage use and can be tilted to provide optimal air flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.