7500W Hard-Wire Garage Heater With Remote and Vertical and Horizontal Air Flow in Black

  • Mfr # VA-7500

  • Zoro # G021736626


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Electric Heater Item
Garage Heater
Heater Color
Black
Height
12.75 in
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-7500
Zoro #
G021736626
UPC #
840191212376
Country of Origin
China

Dimensions

Width
14 in
Height
12.75 in
Length
11 in

Details

Electric Heater Item
Garage Heater
Heater Color
Black

Description

Transform your garage with the Vie Air 7500W Portable Garage Heater. Designed for efficiency and ease, this high-performance heater ensures maximum comfort during cold weather. Offering impressive power, advanced features, and versatile operation, it's the perfect choice for any indoor space where reliable heating is essential. Hard-Wired Installation: This heater requires professional hard-wired installation (no plug), ensuring a secure and permanent power connection. Installation must be performed by a certified electrician in compliance with local electrical codes. Choose between two power settings for customized heating based on your needs, allowing you to adjust the warmth to match your space. Control the heater from anywhere in the room with the included remote, offering convenience and ease of use. The built-in thermostat easily adjusts the temperature to your ideal comfort level, ensuring a consistent environment. Set a timer for up to 8 hours for automatic shut-off, perfect for when you want the heater to run only for a specific duration. Enjoy versatile air distribution, with the option for horizontal or vertical airflow to direct heat exactly where you need it. Keep your space warm and safe with the overheating safety thermal cutout, ensuring that your heater will shut off automatically if an unsafe temperature is reached. Achieve impressive power with 25,589 BTU of heating power, this 7500W unit effectively heats larger areas, ensuring rapid and efficient temperature regulation while operating at 240 Volts and 30 Amps for a variety of indoor settings. Whether you need to heat a spacious garage, workshop, or any other large indoor space, the Vie Air 7500W Portable Garage Heater provides optimal performance and convenience. With its powerful heating capabilities, adjustable features, and safety mechanisms, this unit is designed to deliver warmth exactly where you need it. Make the Vie Air 7500W Portable Garage Heater your go-to choice for a dependable and efficient heating solution for your indoor spaces!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.