8 Inch High Velocity Wall Mountable Turbo Desk and Floor Fan

  • Mfr # VA-8TBF

  • Zoro # G621738778


product price:  $38.99
/ea

Key Features

Color
Black
Material
Plastic
Height
10 in
Length
5.5 in
Width
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA-8TBF
Zoro #
G621738778
UPC #
602573104149
Country of Origin
China

Dimensions

Height
10 in
Length
5.5 in
Width
11.5 in

Details

Color
Black
Material
Plastic
Item
Floor Fan

Description

Vie Air is safe and has reliable performance with exceptional value and thoughtful innovations. With it's "Turbo Fan" design, it allows for maximum air flow, optimal circulation and quiet operation. Made out of light weight plastic, it's easy to move and reposition this ventilation fan where ever you like. The 3 speed control and tiling fan head allows for easy air flow management. This compact table fan is ideal for home or office use and fits perfectly on your desk to provide optimal air flow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.