Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" 45 deg Copper Nickel Elbow-Double Press Connection

  • Mfr # 88100

  • Zoro # G4557159


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
CuNiFe 90/10
Height
3.071 in
Length
4.386 in
Width
1.78 in
Product Dimensions
1 in x 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88100
Zoro #
G4557159
UPC #
691514881003
Country of Origin
Unknown

Dimensions

Height
3.071 in
Length
4.386 in
Width
1.78 in
Product Dimensions
1 in x 1 in

Details

Material
CuNiFe 90/10
Connection Type
P1 x P2

Description

Viega MegaPress 1" 45degree Copper Nickel Elbow - Double Press Connection - Smart Connect Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.