Zoro Homepage

30 Outlets Distribution Manifold

  • Mfr # 49625

  • Zoro # G913356154


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Plastic; polysulfone
Height
2.92 in
Width
8 in
Length
29-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49625
Zoro #
G913356154
UPC #
691514496252
Country of Origin
China

Dimensions

Height
2.92 in
Width
8 in
Length
29-1/4 in

Details

Material of Construction
Plastic; polysulfone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.