Zoro Homepage

Bend Support For D 0.5 Plastic

  • Mfr # 15107

  • Zoro # G713333706


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Material
Plastic
Width
8.42 in
Depth
1.1 in
Spout Length
8.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15107
Zoro #
G713333706
UPC #
691514151076
Country of Origin
Germany

Dimensions

Width
8.42 in
Depth
1.1 in
Spout Length
8.42 in

Details

Material
Plastic

Description

  • Made from durable plastic, offering resistance to corrosion and wear while being lightweight and easy to handle.
  • Bend support feature helps maintain proper pipe alignment and prevents bending or sagging, ensuring a stable and secure installation.
  • Easy to install with straightforward mounting options that ensure a secure fit and reliable pipe support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.