Zoro Homepage

Bend Support For D 0.625 0.75 Plastic

  • Mfr # 51040

  • Zoro # G513333708


product price: $3.65
/ea
Sold in multiples of 3 for $10.95

Key Features

Material
Plastic
Depth
8.67 in
Spout Length
1.35 in
Width
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51040
Zoro #
G513333708
UPC #
691514510408
Country of Origin
Switzerland

Dimensions

Depth
8.67 in
Spout Length
1.35 in
Width
5.6 in

Details

Material
Plastic

Description

  • Made from durable plastic, offering resistance to corrosion and wear while being lightweight and easy to handle.
  • Bend support feature helps maintain proper pipe alignment and prevents bending or sagging, ensuring a stable and secure installation.
  • Easy to install with straightforward mounting options that ensure a secure fit and reliable pipe support.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.