Zoro Homepage

Bend Supportdrop Ear For D 0.375 0.5 Plastic-Coated Steel

  • Mfr # 50520

  • Zoro # G913333704


product price: $1.99
/ea
Sold in multiples of 4 for $7.96

Key Features

Material
Plastic-Coated Steel
Width
5.42 in
Spout Length
3 in
Depth
4.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50520
Zoro #
G913333704
UPC #
691514505206
Country of Origin
United States

Dimensions

Width
5.42 in
Spout Length
3 in
Depth
4.31 in

Details

Material
Plastic-Coated Steel

Description

  • Made from plastic-coated steel, combining the durability and strength of steel with a protective plastic coating for enhanced corrosion resistance.
  • Drop ear feature provides additional stability and support, helping to anchor and align pipes securely to prevent movement and stress on connections.
  • Built to withstand high pressures and challenging conditions, making it a robust solution for plumbing needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.