Zoro Homepage

Cable Tie, 14.5 in L, Plastic

  • Mfr # 43714

  • Zoro # G813302008


product price: $0.17
/ea
Sold in multiples of 42 for $7.14

Key Features

Cable Tie Style
Self Locking
Nominal Length
14-1/2 in
Width
0.48 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43714
Zoro #
G813302008
UPC #
691514437149
Country of Origin
United States

Dimensions

Nominal Length
14-1/2 in
Width
0.48 in

Details

Item
Cable Tie
Cable Tie Style
Self Locking
Material
Plastic

Description

  • Made from high-quality, durable materials, ensuring it can withstand significant tension and various environmental conditions.
  • Designed to provide a secure and reliable fastening solution, the zip tie features a self-locking mechanism that holds tubing and other materials firmly in place.
  • Straightforward to use, with a simple design that allows for quick and easy installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.