Manifold Outlet S 4 Svc Union 1.25 Fpt 1 Stainless Steel
- Mfr # 16032
- Zoro # G713325152
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
100 psi
Tube Fitting Material
Stainless Steel
Overall Length
12.6 in
Temp.
180°F
Overall Width
12.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16032
- Zoro #
- G713325152
- UPC #
- 691514160320
- Country of Origin
- Germany
- Max. Pressure
- 100 psi
- Tube Fitting Material
- Stainless Steel
- Temp.
- 180°F
- Type
- Manifold
Dimensions
- Overall Length
- 12.6 in
- Overall Width
- 12.2 in
- Overall Height
- 4.2 in
Description
- Constructed from high-quality stainless steel, offering exceptional durability, corrosion resistance, and strength for long-term performance.
- Provides a robust and reliable solution for connecting and managing multiple outlets, ensuring efficient system operation.
- Designed for ease of installation, with straightforward connections that reduce labor time and complexity.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.