Zoro Homepage

Port Cap D 0.5 Plastic

  • Mfr # 36205

  • Zoro # G913325167


product price: $1.19
/ea
Sold in multiples of 8 for $9.52

Key Features

Material
Plastic
Depth
1.43 in
Spout Length
0.86 in
Width
1.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36205
Zoro #
G913325167
UPC #
691514362052
Country of Origin
United States

Dimensions

Depth
1.43 in
Spout Length
0.86 in
Width
1.27 in

Details

Material
Plastic

Description

  • Made from durable plastic, providing a lightweight yet sturdy solution for covering ports and openings.
  • The plastic material offers resistance to corrosion and chemical exposure, making it suitable for various environments and applications.
  • Lightweight and compact, making it easy to handle, store, and integrate into existing systems without adding bulk.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.