Viega ProPress tailpiece, 1" x 1"
Mfr # 79810
Zoro # G1042894
product price: $57.39
/eaKey Features
Tube Fitting Material
Bronze
Specific Fitting Shape
Tailpiece
Fitting Connection Type
Press x Female Union
Tube Size
1 in x 1 in
Pipe Size - Pipe Fitting
1 in x 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
79810
Zoro #
G1042894
UPC #
691514798103
Country of Origin
Germany
Dimensions
Tube Size
1 in x 1 in
Pipe Size - Pipe Fitting
1 in x 1 in
Pipe Size (Fittings)
1" x 1"
Overall Length
2 5/32 in
Fitting Side B Pipe Size
1 in
Fitting Side A Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 in
Fitting Side 2 Pipe Size
1 in
Description
Crimp Adapter Fitting, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type FBSP, Fitting Side A Copper Tube Size 1 in, Fitting Material Bronze, Fitting Side B Pipe Size 1 in, O-Ring Material EPDM, Specific Fitting Shape Tailpiece, Overall Length 2 5/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.