This item is Discontinued.

Viega ProPress XL tee, 4" x 4" x 3/4" 20793

This item is Discontinued.

Viega

ProPress XL tee, 4" x 4" x 3/4" (Discontinued)

Mfr # 20793
Zoro # G8062013
UPC # 691514207933
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
20793
Zoro #
G8062013
UPC #
691514207933
Country of Origin
Germany
Item
XL Tee
Tube Fitting Material
Copper
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Shape
Tee
Specific Pipe Fitting Shape
Tee
Temp. Range
0 Degrees to 250 Degrees F
Max. Pressure
200 psi
Standards
ASTM B75, ASTM B88
Pipe Fitting Connection Type
Press x Press x Press
Basic Pipe Fitting Material
Metal
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Fitting Material
Copper
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Press-Fit
Fitting Shape
Tee
O-Ring Material
EPDM
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Fitting Side C Connection Type
Press-Fit
Fitting Side A Connection Type
Press-Fit
Compatible Tool Brand
Viega
Application
Potable Water
Fitting Side 1 Connection Type
Press-fit
For Media Type
Potable Water
Operating Temperature - Maximum
250 Degrees F
Connector Type
Reducer
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
200 psi
Fitting Side 3 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Includes Center Stop
Dimple Center Stop

Description

XL Tee, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Side C Copper Tube Size 3/4 in, Fitting Material Copper, Includes Center Stop Dimple Center Stop, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 6 29/32 in, Maximum Operating Pressure 200 psi

Ratings & reviews