Zoro Homepage

Pureflow Crimp Hand Tool D 0.5 Version Yellow

  • Mfr # 41723

  • Zoro # G313309200


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Width
3.65 in
Jaw Depth
1.2 in
Handle Color
Yellow
Length (In.)
10.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41723
Zoro #
G313309200
UPC #
691514417233
Country of Origin
China

Dimensions

Width
3.65 in
Jaw Depth
1.2 in
Length (In.)
10.7 in

Details

Handle Color
Yellow

Description

  • Ergonomic yellow handle provides a comfortable grip, reducing hand fatigue and improving user control during operation.
  • Built for efficient crimping with minimal effort, allowing for faster and more effective installation of crimp fittings.
  • High-quality construction ensures durability and longevity, with precision-engineered jaws for consistent and reliable crimping results.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.