Zoro Homepage

Pureflow Crimp Port Adapter Crimp 0.5 Port 0.5 Polyalloy

  • Mfr # 50133

  • Zoro # G313334516


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Overall Length
1.42 in
Width
1.42 in
Material
Polyalloy
Type
Port Adapter
Depth
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50133
Zoro #
G313334516
UPC #
691514501338
Country of Origin
United States

Dimensions

Overall Length
1.42 in
Width
1.42 in
Depth
0.87 in

Details

Material
Polyalloy
Type
Port Adapter

Description

  • Made from durable polyalloy, providing excellent resistance to corrosion, impact, and chemicals for long-term reliability.
  • The crimp design simplifies installation and ensures a strong, reliable connection without the need for additional sealing materials.
  • Provides a cost-effective solution for adapting port sizes while maintaining high performance and durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.