Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Viega Pureflow Manabloc Access Panel W In 14 L In 30 Max. Ports 24 Plastic 50730

Pureflow Manabloc Access Panel W In 14 L In 30 Max. Ports 24 Plastic (Discontinued)

  • Mfr # 50730
  • Zoro # G313301983
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50730
Zoro #
G313301983
UPC #
691514507309
Country of Origin
United States

Dimensions

Door Height
31 in
Door Width
16.5 in
Depth
1.6 in

Details

Material
Plastic
Color
White

Description

  • Constructed from high-quality plastic, providing durability and resistance to corrosion and chemical damage.
  • Provides a cost-effective solution for managing and protecting plumbing connections while ensuring easy accessibility.
  • The access panel design helps maintain the integrity of the plumbing system by allowing for efficient management and troubleshooting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.