
Pureflow Manabloc Distribution Manifold Port S 18 D 0.5 Hot 8 Cold 10 Polysulfone
Mfr # 49615
Zoro # G513301981
product price:Â $194.78
/ea
Free Shipping & Returns
Key Features
Tube Fitting Material
Polysulfone
Number of Outlets
18
Overall Length
18.85 in
Overall Width
10 in
Overall Height
3.6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49615
Zoro #
G513301981
UPC #
691514496153
Country of Origin
United States
Dimensions
Overall Length
18.85 in
Overall Width
10 in
Overall Height
3.6 in
Details
Tube Fitting Material
Polysulfone
Number of Outlets
18
Includes
Includes integrated 1/4 turn shutoff valves, T-handle valve key
Description
- Made from durable materials such as high-grade polymer and brass, the ManaBloc Standard is designed for long-term reliability and resistance to corrosion.
- With its clear labeling and easy-to-use valves, it enables quick and efficient setup, reducing installation time and making it accessible for both professional plumbers and DIY installers.
- The ManaBloc Standard provides a centralized point for managing multiple water lines in a plumbing system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.