Pureflow Press Manifold Outlet S 4 P1 1 P2 0.75 P3 0.5 Polymer

  • Mfr # 49254

  • Zoro # G013332225


product price: $17.79
/ea

Key Features

Tube Fitting Material
Polymer
Overall Length
10.72 in
Overall Width
2.3 in
Overall Height
1.52 in
Lead Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49254
Zoro #
G013332225
UPC #
691514492544
Country of Origin
United States

Dimensions

Overall Length
10.72 in
Overall Width
2.3 in
Overall Height
1.52 in

Details

Tube Fitting Material
Polymer
Lead Free
Yes

Description

  • Facilitates efficient distribution and management of water flow to multiple outlets, enhancing system functionality and performance.
  • Simplifies maintenance and repairs, allowing for easy disconnection and reconnection as needed.
  • The press design ensures secure, leak-proof connections without requiring additional sealing materials, simplifying installation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.