Pureflow Press Manifold Outlet S 4 P1 Closed P2 0.75 P3 0.5 Polymer

  • Mfr # 49004

  • Zoro # G213325201


product price: $17.89
/ea

Key Features

Tube Fitting Material
Polymer
Number of Outlets
4
Overall Length
10.14 in
Overall Width
2.3 in
Overall Height
1.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49004
Zoro #
G213325201
UPC #
691514490045
Country of Origin
United States

Dimensions

Overall Length
10.14 in
Overall Width
2.3 in
Overall Height
1.52 in

Details

Tube Fitting Material
Polymer
Number of Outlets
4
Features
Smart Connect Technology

Description

  • Ensures safe and potable water supply for residential and commercial applications.
  • Provides a secure, leak-proof seal for enhanced reliability and safety.
  • Ensures long-lasting performance with minimal maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.