Zoro Homepage

Staple L In 2.5 Plastic

  • Mfr # 15312

  • Zoro # G113325189


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Leg Length
11.25 in
Material
Plastic
Width
6.3 in
Depth
2.2 in
For Use with
Foam staple gun
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15312
Zoro #
G113325189
UPC #
691514153124
Country of Origin
Switzerland

Dimensions

Leg Length
11.25 in
Width
6.3 in
Depth
2.2 in

Details

Material
Plastic
For Use with
Foam staple gun

Description

  • Made from durable plastic, offering resistance to corrosion and wear while being lightweight and easy to handle.
  • Ideal for use in organizing and stabilizing plumbing lines or electrical wiring, contributing to a neat and organized installation.
  • Easy to install with straightforward application, ensuring a secure fit and effective support for pipes or wiring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.