Zoro Homepage

Viega ProPress FKM sealing element, 2" (dull black)

  • Mfr # 17823

  • Zoro # G3604571


product price: $8.49
/ea

Key Features

Tube Size
2 in
Connection
ProPress
Metal Detectable
No
Material of Construction
Viton
WOG PSI @ 150 F
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17823
Zoro #
G3604571
UPC #
691514178233
Country of Origin
Italy

Dimensions

Tube Size
2 in

Details

Item
Sanitary Gasket
Connection
ProPress
Metal Detectable
No
Material of Construction
Viton
WOG PSI @ 150 F
200 psi
Pressure (PSI)
200 psi
Temp. Range
0 to 284 Degrees F
Color
Black
Includes Mesh
No
Connection/Fitting Type
ProPress
Market
Commercial, Industrial
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
284 Degrees F
Maximum Operating Pressure
200 psi
System of Measurement
Inch
Gasket Material
FKM

Description

Sanitary Gasket, Gasket Material FKM, Connection/Fitting Type ProPress, For Tube Outside Diameter 2 in, Color Black, X-Ray Detectable Not Applicable, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 284 Degrees F, Mesh Size Not Applicable, Metal Detectable No, Standards NSF 61-G, NSF/ANSI 372, Maximum Operating Pressure 200 psi, Features Approved for more than 450 different Applications, 200 different Engineered Fitting Configurations

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.