V158HB 15 in. LCD & LED Security Monitor Black with HDMI; BNC VGA & Speakers

  • Mfr # V158HB
  • Zoro # G303915169
product price: 
$
342.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V158HB
Zoro #
G303915169
UPC #
854446001509
Country of Origin
China

Description

The ViewEra V158HB 15" TFT-LCD security monitors produce fast response time of 8 ms plus wide viewing angle of 140 deg (H) /130 deg (V) , high contrast ratio of 500:1 (typ) and brightness of 300 (typ). The V158HB delivers resolution of 1280x1024 SXGA, uses 3D comb filter to get a sharp and vivid picture, supports BNC connector for security application and integrates two speakers of 2 watts. In addition, V158HB can do looping with one BNC Video IN and one BNC Video OUT. The base stand and slim frame design makes the monitor look compact and simple. The V158HB provides high display quality, reliability and space-saving.

Specifications
  • Color: Black
  • Screen Size: 15"
  • Panel Type: Active Matrix, TFT LCD
  • Pixel Pitch: 0.297 mm
  • Resolution Support: VGA, SVGA, XGA
  • Display Colors: 16.2M Colors
  • VGA Input: 1x 15 Pin D-Sub
  • Power Consumption: 40W
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews