Shop VIEWERA

V151BN2 15 in. LCD & LED Security Monitor Black with VGA; BNC In & Out Speaker

  • Mfr # V151BN2
  • Zoro # G603915111

product price: 
$
288.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V151BN2
Zoro #
G603915111
UPC #
854446001479
Country of Origin
China

Description

The ViewEra V151BN2 15" TFT-LCD security monitors produce fast response time of 12 ms plus wide viewing angle of 130 deg (H) /120 deg (V) , high contrast ratio of 500:1 (typ) and brightness of 250 (typ). The V151BN2 delivers resolution of 1024x768 XGA, uses 3D comb filter to get a sharp and vivid picture, supports BNC connector for security application and integrates one speaker of 2 watts. In addition, V151BN2 can do looping with one BNC Video IN and one BNC Video OUT. The base stand and slim frame design makes the monitor look compact and simple. The V151BN2 provides high display quality, reliability and space-saving.

Specifications
  • Color: Black
  • Screen Size: 15"
  • Resolution Support: VGA, SVGA, XGA, SXGA
  • Vertical Frequency: 55-75 Hz
  • VGA Input: 15 Pin D-Sub
  • Power Consumption: 30W
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.