105-INCH ULTRA-WIDE DISPLAY, 21:9 ASPECT RATIO, 5120 X 2160 RESOLUTION, 500 CD/M

  • Mfr # CDE105UW

  • Zoro # G521696352


product price: $15,062.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

HDMI
Yes
Energy Star
Yes
Number of Screens
1
Native Contrast Ratio
5,000:1
2nd Processor Type
Cortex A55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDE105UW
Zoro #
G521696352
UPC #
766907031409
Country of Origin
China

Dimensions

Width
98"
Height
42.5"
Color Depth
8-bit+FRC
Viewable Screen Size
105"
Depth(6)
3"

Details

HDMI
Yes
Energy Star
Yes
Item
Digital Signage Display
Number of Screens
1
Native Contrast Ratio
5,000:1
2nd Processor Type
Cortex A55
Bluetooth
Yes
Dynamic Contrast Ratio
5,000:1
Operation Hours
24-Hours/7 Days
Response Time
6.50 ms
Number of HDMI Outputs
1
Minimum Operating Temperature
32°F (0°C)
USB Type-C
Yes
Orientation
Landscape/Portrait
USB
Yes
Display Resolution
5120 x 2160
Memory Technology
DDR4 SDRAM
Scan Format
2160p
Maximum LED Life
5.7 Year
Processor Type
Cortex A76
DisplayPort
Yes
Backlight Technology
Direct LED
Aspect Ratio
21:9
VESA Mount Standard
1000 x 400
Panel Technology
In-plane Switching (IPS) Technology
Wireless LAN
Yes
Number of HDMI Inputs
4
Combined Processor Core
Quad-core
Number of HDMI 2.0 Ports
4
Surface Hardness
3H
Maximum Operating Temperature
104°F (40°C)
Mount Type
Wall Mountable
Brightness
500 Nit
Input Voltage
230 V AC, 120 V AC
Package Contents
Digital Signage Display 3m Power Cable USB Type C Cable 1.8m (USB-IF Certified) Remote Control 2 x AAA Battery Quick Start Guide RS232 Adapter 5 x Clamp 2 x Camera Plate (1 for VB-CAM-201, 1 for UMB202) 8 x Screw(camera 2+2, wall mount 4) HDMI Cable 3m (HDMI LA certified) Compliance Statement
Number of Network (RJ-45) Ports
2
Standard Memory
8 GB
Graphics Controller Model
MALI G610
Ethernet
Yes
Number of DisplayPorts
1
Operating System
Android 13

Description

2 HIGH BRIGHTNESS, 24/7 OPERATION RATING, HDMI, DISPLAYPORT, USB-C,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.