Zoro Homepage

10th Gen i5 10500T OPS Slot In

  • Mfr # VPC25-W53-O2-1B

  • Zoro # G611768808


product price: $1,680.99
/ea
Free Shipping & Returns

Key Features

SSD Capacity
256 GB
Standard Memory
16 GB
Operating System
Windows 10 Pro
Processor Model
i5-10500T
Processor Type
Core i5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPC25-W53-O2-1B
Zoro #
G611768808
UPC #
-
Country of Origin
China

Details

SSD Capacity
256 GB
Standard Memory
16 GB
Operating System
Windows 10 Pro
Processor Model
i5-10500T
Processor Type
Core i5
Processor Manufacturer
Intel
Item
Digital Signage Appliance

Description

10th Gen i5 10500T OPS Slot In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.