Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

135INCHALL-IN-ONE LED DISPLAY SOLUTION KIT, 1920X1080 RESOLUTION, ALL-IN-ONE DESIG

  • Mfr # LDP135-151

  • Zoro # G915836395


product price: $70,981.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Operating System
Android 9.0 Pie
HDMI
Yes
Width
118.5"
Brightness
600 Nit
Number of USB 2.0 Ports
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDP135-151
Zoro #
G915836395
UPC #
766907014952
Country of Origin
China

Dimensions

Width
118.5"
Viewable Screen Size
11.25 ft
Height
71.1"
Depth(6)
1"
Color Depth
14-bit

Details

Operating System
Android 9.0 Pie
HDMI
Yes
Brightness
600 Nit
Number of USB 2.0 Ports
3
Pixel Pitch
61.4 mil
Backlight Technology
Direct View LED
Wireless LAN
Yes
Video Wall Compatible
Yes
Number of Screens
1
USB
Yes
Number of HDMI Outputs
2
Scan Format
1080p
Item
Digital Signage Display
HD Resolution
Yes
Standard Memory
4 GB
High Dynamic Range (HDR) Type
HLG
Mount Type
Wall Mountable
Package Contents
135" Display, 1920 x 1080 Resolution, 600nit Brightness, Power Cord, Remote Control, QSG, 1 x Maintenance Tool (LDMK001), 1 x LAN Cable (Cat 5A) , 1 x IR Extender Cable , 2 x Spare Modules (LED PCB)
Ethernet
Yes
Environmentally Friendly
Yes
Memory Technology
DDR4 SDRAM
Display Resolution
1920 x 1080
Number of HDMI Inputs
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.