Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

136 ALL-IN-ONE DIRECT VIEW LED DISPLAY, 1920X1080 RESOLUTION.

  • Mfr # LDM136-151

  • Zoro # G121703757


product price: $56,224.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Horizontal Viewing Angle
170°
Operating System
Android 9.0 Pie
Memory Technology
DDR4 SDRAM
Color Depth
14-bit
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDM136-151
Zoro #
G121703757
UPC #
766907026535
Country of Origin
Multiple

Dimensions

Color Depth
14-bit
Height
66.8"
Bezel Width
0.24"
Width
118.6"
Depth(6)
1.2"

Details

Horizontal Viewing Angle
170°
Operating System
Android 9.0 Pie
Memory Technology
DDR4 SDRAM
HDMI
Yes
Flash Memory Capacity
32 GB
Number of HDMI Inputs
4
Number of Speakers
2
Number of HDMI Outputs
1
Number of Network (RJ-45) Ports
4
Backlight Technology
Direct View LED
Display Orientation
Landscape
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Bluetooth
Yes
Number of USB 3.0 Ports
1
Aspect Ratio
16:9
Ethernet
Yes
Brightness
600 Nit
Audio Line Out
Yes
Contrast Ratio
6,500:1
Number of USB 2.0 Ports
1
Operating System Platform
Android
Total Number of USB Ports
7
Standard Refresh Rate
3.84 kHz
Power Consumption
1740 W
Vertical Viewing Angle
170°
Screen Resolution
1920 x 1080
Screen Mode
Full HD
HDCP Supported
Yes
Scan Format
1080p
Standard Memory
4 GB
Item
Collaboration Display
Wireless LAN
Yes
Speakers
Yes
USB
Yes
Package Contents
136" All-in-One Direct View LED Display 1 x Wall Mount 1 x Remote Control 1 x Power Cord 1 x LAN Cable 1 x IR Extender 1 x Quick Setup Guide 1 x LD-MK-003 1 x LD-MK-004
RMS Output Power
60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.