Zoro Homepage

15.6in 1920x1080 Prtbl IPS Mntr

  • Mfr # VA1655

  • Zoro # G612432012


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
1920 x 1080
Width
14.1"
Speakers
Yes
HD Resolution
Full HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA1655
Zoro #
G612432012
UPC #
766907013795
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14.1"
Height
8.9"
Depth
0.7"
Depth with Stand
0.67 in
Height with Stand
8.94 in
Viewable Screen Size
15.6"
Width with Stand
14.13 in
Color Depth
8-bit (6-bit + FRC)

Description

15.6 1920x1080 Prtbl IPS Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.