15.6in FHD Portable Monitor 108

  • Mfr # VG1655

  • Zoro # G212432665


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
1920 x 1080
Width
14"
Speakers
Yes
Height
8.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1655
Zoro #
G212432665
UPC #
766907007091
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14"
Height
8.8"
Depth
0.6"
Viewable Screen Size
15.6"
Height with Stand
8.78"
Color Depth
8-bit (6-bit+FRC)
Width with Stand
13.98"
Depth with Stand
0.63"
Screen Size Class
16"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
HDMI Inputs
1
Screen Refresh Rate
75 Hz
Display Type
LED
HD Resolution
Full HD
Response Time
14 ms
Features
Anti-glare, 3H Surface Hardness
Glass Hardness
3H
Horizontal Frequency
15 kHz to 82 kHz
Environmentally Friendly
Yes
Standby Power Consumption
300 mW
USB
Yes
Product Series
VG
HDMI
Yes
Horizontal Viewing Angle
178°
Color
Silver
Color Family
Silver
Product Line
Graphic
Number of Screens
1
Color Supported
16.2 Million Colors
Panel Technology
In-plane Switching (IPS) Technology
Energy Efficiency Certification
ENERGY STAR 8.0
Environmental Certification
Electronic Product Environmental Assessment Tool (EPEAT)
USB Type-C
Yes
Operating Power Consumption
9.60 W
Native Contrast Ratio
800:1
Number of USB Type-C 3.2 Gen 1 Ports
2
Vertical Viewing Angle
178°
Limited Warranty
3 Year
Stand Adjustments
Tilt
Dynamic Contrast Ratio
50,000,000:1
Brightness
250 Nit
Vertical Frequency
50 Hz to 60 Hz
Mount Type
Wall Mountable
Product Model
VG1655
Total Number of USB Type-C Ports
2
Speaker Output Power
800 mW
Energy Star
Yes
Response Time Details
14 ms GTG (OD)
Aspect Ratio
16:9
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Input Voltage
100V to 240V
Series
VG
Number of HDMI Inputs
1
Item
LED Monitor
Screen Mode
Full HD
Backlight Technology
LED
Mounting
Wall
Standards
cTUVus, FCC-B, ICES003, Energy Star 8.0, EPEAT, CEC, MX-CoC, Mexico Energy
Number of USB Type-C Ports
2
Screen Surface
Anti-glare
Number of Speakers
2
Includes
USB type-C to type-C Cable, USB type-C to type-A Cable, Mini HDMI Cable, Power Adapter, Quick Start Guide
Certifications & Standards
cTUVusFCC-BICES003Energy Star 8.0EPEATCECMX-CoCMexico Energy
Package Contents
VG1655 - 15.6" Portable 1080p IPS Monitor with 60W USB C and mini-HDMI, USB type-C to type-C Cable, USB type-C to type-A Cable, Mini HDMI Cable, Power Adapter, Quick Start Guide

Description

15.6 FHD Portable Monitor 108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.