15.6IN PORTABLE 1080P IPS MONITOR WITH USB C AND MINI-HDMI.

  • Mfr # VA1653

  • Zoro # G621708177


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
Full HD
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Viewable Screen Size
15.6"
Operating Power Consumption
7.60 W
Width
14.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA1653
Zoro #
G621708177
UPC #
766907031782
Country of Origin
China

Dimensions

Viewable Screen Size
15.6"
Width
14.1"
Screen Size Class
16"
Depth
0.6"
Height
8.9"

Details

Screen Mode
Full HD
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Operating Power Consumption
7.60 W
Number of Speakers
2
Vertical Viewing Angle
178°
Number of Screens
1
Speakers
Yes
Native Resolution
1920 x 1080
Product Type
LED Monitor
Backlight Technology
LED
Total Number of USB Type-C Ports
2
Total Number of Mini HDMI Ports
1
Response Time Details
7 ms GTG
Color Supported
16.7 Million Colors
Glass Hardness
3H
Response Time
7 ms
Standby Power Consumption
300 mW
Mini HDMI
Yes
Number of USB Ports
2
Dynamic Contrast Ratio
50,000,000:1
USB
Yes
Maximum Power Consumption
9.60 W
Native Contrast Ratio
1,000:1
Stand Adjustments
Tilt
USB Type-C
Yes
Standard Refresh Rate
60 Hz
Panel Technology
In-plane Switching (IPS) Technology
Max. Resolution
1920 x 1080
Energy Star
Yes
Horizontal Viewing Angle
178°
Screen Surface
Anti-glare
Features
Landscape/Portrait Viewable, Anti-glare, On-screen Display (OSD), Kensington Lock
Operating Humidity Range
20% to 90% (Non-condensing)
Aspect Ratio
16:9
Color
Black
Vertical Frequency
58 Hz to 62 Hz - USB Type C, 58 Hz to 62 Hz - Mini HDMI 1.4
Horizontal Frequency
15 kHz to 82 kHz - Mini HDMI 1.4, 24 kHz to 82 kHz - USB Type C
Brightness
250 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.