15.6IN PORTABLE IPS MONITOR, 1920X1080 RESOLUTION, MOBILE ERGONOMICS, USB-C, HDM

  • Mfr # VA1655

  • Zoro # G116269046


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Screen Mode
Full HD
Total Number of USB Type-C Ports
2
Speakers
Yes
Screen Size Class
16"
Number of Screens
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA1655
Zoro #
G116269046
UPC #
766907013795
Country of Origin
China

Dimensions

Screen Size Class
16"
Width with Stand
14.13"
Viewable Screen Size
15.6"
Width
14.1"
Height with Stand
8.94"
Color Depth
8-bit (6-bit + FRC)
Height
8.9"
Depth
0.7"
Depth with Stand
0.67"

Details

Screen Mode
Full HD
Total Number of USB Type-C Ports
2
Speakers
Yes
Number of Screens
1
Horizontal Viewing Angle
170°
Product Type
LED Monitor
Response Time
7 ms
USB
Yes
Package Contents
VA1655 - 15.6" Portable 1080p IPS Monitor with USB C and mini-HDMI, mini HDMI to 1 x HDMI Cable (v1.4; Male-Male), 1 x USB Type-C Cable (Male-Male), 1 x Quick Start Guide, 1 x Sleeve case
Native Contrast Ratio
800:1
USB Type-C
Yes
Response Time Details
7 ms GTG
Operating Power Consumption
7.30 W
Pixel Pitch
0.17900 mm x 0.17900 mm
Number of Speakers
2
Vertical Frequency
50 Hz to 75 Hz - Mini HDMI 1.4, 50 Hz to 75 Hz - USB Type C
Stand Adjustments
Pivot, Tilt
Speaker Output Power
800 mW
Vertical Viewing Angle
170°
Brightness
250 Nit
Number of USB Ports
2
Aspect Ratio
16:9
Panel Technology
In-plane Switching (IPS) Technology
Standard Refresh Rate
75 Hz
Standby Power Consumption
300 mW
Max. Resolution
1920 x 1080
HDMI Inputs
1
Certifications & Standards
cTUVus, FCC-B, ICES003, Energy Star 8.0, EPEAT Bronze, CEC, NRCan, NOM, Mexico Energy, CE, CE EMC, CB, RoHS, ErP, REACH, WEEE, EAC, UkrSEPRO, UKCA, BSMI, VCCI, PSE
Horizontal Frequency
15 kHz to 82 kHz - Mini HDMI 1.4, 24 kHz to 82 kHz - USB Type C
Energy Star
Yes
Features
3H Surface Hardness, Anti-glare
Native Resolution
1920 x 1080
Environmentally Friendly
Yes
Backlight Technology
LED
Dynamic Contrast Ratio
50,000,000:1
Color Supported
16.2 Million Colors
Color Gamut
64% sRGB, 45% NTSC
Glass Hardness
3H
HDMI Version
1.4
HDMI
Yes
Color
Black
Product Line
Graphic
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)
Product Series
VA
Energy Efficiency Certification
ENERGY STAR 8.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.