Zoro Homepage

15.6inPrtbl TouchDsply FHD1080p

  • Mfr # TD1655

  • Zoro # G312432305


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
1920 x 1080
Width
14 in
Speakers
Yes
Depth
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD1655
Zoro #
G312432305
UPC #
766907007077
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14 in
Depth
0.6 in
Height
8.8 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
60 Hz
Number of HDMI Inputs
1
Touchscreen Type
Projected Capacitive
Standards
cTUVus
VGA
Yes
Features
Landscape/Portrait Viewable, Ultra Slim, Eco Mode, Wide Viewing Angle, Anti-glare; Multi-touch Screen
Horizontal Frequency
15 kHz to 82 kHz
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Screen Mode
Full HD
HDMI
Yes
Item
LCD Touchscreen Monitor
Number of USB Type-C 3.2 Gen 1 Ports
2
Brightness
250 Nit
Panel Technology
In-plane Switching (IPS)
Includes
USB type-C to type-C Cable, USB type-C to type-A Cable, Mini HDMI Cable, Power Adapter, Passive Touch Pen, Quick Start Guide
Stand Adjustments
Tilt
Dynamic Contrast Ratio
50,000,000:1
Number of USB Ports
2
Operating Power Consumption
10.50 W
USB Type-C
Yes
Vertical Frequency
50 Hz to 75 Hz
USB
Yes
Aspect Ratio
16:9
Color
Black; Black
Screen Surface
Anti-scratch
Horizontal Viewing Angle
178°
Response Time Details
6.5ms GTG (OD)
Mounting
Wall, Panel
Vertical Viewing Angle
178°
Color Supported
262k
Backlight Technology
LED
Multi-touch Screen
Yes
Native Contrast Ratio
800:1

Description

15.6Prtbl TouchDsply FHD1080p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.